Beli megger insulation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Megger Cable Height MeterDeskripsi:These compact, portable instruments use sound waves that reflect off overhead telephone, cable, distribution, and transmission lines to quickly and safely determine their distance from one another as well as from the ground.atribut:
- UNSPSC: 39121001
- Accuracy: 0.5% ±2 Digits
- Battery Chemistry: Alkaline
- Battery Size (V): 9
- Brand: MEGGER
- Display Screen Type: LCD
- Display Type: Digital
- Display Units of Measure: Feet; Inch; Meter
- Features: Calibration and Maintenance Free Operation; Hand-Held Portability; Measures the Height of up to Six Overhead Cables; No Physical Connection to Cables or Wires
- For Number of Wires: 6
- For Wire/Cable Type: Distribution Lines; Telephone Lines; Transmission Lines
- Includes Batteries: Yes
- Manufacturer Part Number: 659600E
- Maximum Operating Temperature (°F): 104
- Measurement Range for 1/2inch Cable (ft): 10 to 50
- Measurement Range for 1inch Cable (ft): 10 to 75
- Minimum Operating Temperature (°F): 14
- Number of Batteries Required: 1
- Power Supply: Battery
- Tool Height (inch): 3 in
- Tool Length (inch): 8.5 in
- Tool Width (inch): 4 in
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)Deskripsi:_x000D_-A palm-sized small lightweight 2 range megger._x000D_-The graduation of the scale is easy to see and is color coded by the range of voltage._x000D_-A measuring probe with a remote switch that allows switch operation at hand is standard equipment._x000D_-CE standard product._x000D_-atribut:
- AC Voltage (V): 0 to 600
- Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
- Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
- Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
- DC Voltage (V): 0 to 600
- Dimensions WxHxD (mm): 156x97x46
- Effective Maximum Display Value (MΩ): 200
- Frequency (Hz): 45 to 65
- Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
- Length (mm): 46
- Measurement Voltage (V): 500
- Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
- Outer Dimensions (mm): 97x156x46
- Power Supply: 4 AA batteries LR6 / R6 (1.5V)
- Protection Class: IP40
- Rated Current (mA) : 1 to 1.2 (a)1MΩ
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Short Circuit Current (mA): Within 1.5
- Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- FLUKE Phase detector motor phase rotation indicator FLUKE-9062Deskripsi:lamp testThree phase AC phase detectoratribut:
- Accuracy: DC voltage: ± (1%+5 counts), resistance: ± (1%+5 counts)
- Dimensions (mm): 124x61x27
- Dust / Water Protection: IP40
- Included Accessories: 3 test leads (9040 is integrated with the main unit), 3 test probes, 3 alligator clips, 9V battery
- Operating Temperature Range (°C): 0~ 40
- Operating Voltage Range (V): Difficulty: 120-400 (2Hz-400Hz)
- Warranty Period: 2 years
- Multi Digital Multimeter Pocket Type (Multitester)Deskripsi:-Equipped with auto range/auto power off functions.atribut:
- DC Voltage: 500V
- AC Voltage: 500V
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Megger Solar Irradiance Meteratribut:
- UNSPSC: 60104701
- Auto Power OFF: Yes
- Data Logging: No
- Display: LCD
- Irradiance Range (W/m²): 0-1999
- Power Source: (2)AAA Batteries
- DV Digital Megger InsulationDeskripsi:Digital Tester & Multimeter. Best Quality, Affordable Price.atribut:
- Rated Voltage (V): 600/250/500/1000
- Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
- DC/AC Testing (V): 30-600
- Accuracy: ±5% rdg, ±5% dgt
- Resolution (V): 1.0
- Insulation Resistance (ohm): 10M
- Overload Protection (V): AC 1200/10second
- Power Supply: 6x1.5V Battery
- Product Size(mm): 153x96x220
- Short Circuit Current (mA): 1.3
- Withstand Voltage (V) : AC 8320/5second
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Deskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- FLUKE Alat Ukur Uji Resistansi IsolasiDeskripsi:Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.atribut:
- Minimum Display (MΩ): 0.01
- Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
- Voltage (V): 600 (DC); 600 (AC)
Daftar Harga megger insulation Terbaru October 2026
| Megger Cable Height Meter | Rp59.999.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
| KYORITSU Tester Resistansi Isolasi Analog (Megger Analog) | Rp8.999.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp16.999.900 |
| FLUKE Insulation Resistance Tester | Rp19.999.900 |
| FLUKE Earth Ground Loop and Leagage Clamp | Rp80.999.900 |
| FLUKE Phase detector motor phase rotation indicator FLUKE-9062 | Rp14.999.900 |
| Multi Digital Multimeter Pocket Type (Multitester) | Rp1.199.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102753875-1.jpg)
/P101002867-1.jpg)



/P102871931-1.jpg)




/dkP106957488-1.jpg)
/nkP101550848-3.jpg)
/P102736540-1.jpg)
/P102343234-1.jpg)
/P102091784-1.jpg)
/P102091739-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)